Shop BESTORQ
See all product information
Create Account
Double Sided 14M timing belts
Mfr # 3038-D14M-20
Zoro # G206400595
product price:Â $404.99
/ea
Free Shipping & Returns
Key Features
Top Width
20 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Height
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3038-D14M-20
Zoro #
G206400595
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.59 in
Pitch Length
3038 mm
Belt Trade Size
D14M
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Weight
1.79
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
217
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Industry Number
3038-D14M-20
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3038 mm (119.61 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -217
Pitch-0.55 in
1.79
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3038 mm (119.61 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -217
Pitch-0.55 in
1.79
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.