Shop BESTORQ
See all product information
Create Account
Double Sided 14M timing belts
Mfr # 3850-D14M-15
Zoro # G406401231
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3850-D14M-15
Zoro #
G406401231
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.59 in
Pitch Length
3850 mm
Belt Trade Size
D14M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Weight
1.7
Gearbelt Type
Double Side Timing Belt
Tooth Location
Two Sides
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Industry Number
3850-D14M-15
Item
Timing Belt
Number of Teeth
275
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-3850 mm (151.57 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -275
Pitch-0.55 in
1.7
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-3850 mm (151.57 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -275
Pitch-0.55 in
1.7
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.