Zoro Homepage

Double Sided 14M timing belts

  • Mfr # 4326-D14M-20

  • Zoro # G706402785


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
4326 mm (170.32 in)
Number of Teeth - Timing Belts
309
Industry Number - Timing Belts
4326-D14M-20
Banded Belt
No
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4326-D14M-20
Zoro #
G706402785
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
4326 mm (170.32 in)
Height
0.59 in
Top Width
20 mm (0.79 in)

Details

Number of Teeth - Timing Belts
309
Industry Number - Timing Belts
4326-D14M-20
Banded Belt
No
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Material
Rubber
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Weight
2.54
Number of Ribs
1

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-4326 mm (170.32 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -309
Pitch-0.55 in
2.54
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.