Shop BESTORQ
See all product information
Create Account
Double Sided 14M timing belts
Mfr # 4578-D14M-100
Zoro # G206403206
product price:Â $2,787.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4578-D14M-100
Zoro #
G206403206
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
4578 mm
Details
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
13.45
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
327
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Industry Number
4578-D14M-100
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-4578 mm (180.24 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -327
Pitch-0.55 in
13.45
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-4578 mm (180.24 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -327
Pitch-0.55 in
13.45
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.