Double Sided 5M timing belts, 1000-D5M-15

  • Mfr # 1000-D5M-15

  • Zoro # G306400761


product price:  $46.59
/ea

Key Features

Top Width
15 mm (0.6 in)
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-D5M-15
Zoro #
G306400761
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm (0.6 in)
Height
0.21 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Weight
2.14
Number of Ribs
1

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1000 mm (39.37 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1000 mm (39.37 in)
Number of Teeth -200
Pitch-5
2.14
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.