Double Sided 5M timing belts, 1025-D5M-09

  • Mfr # 1025-D5M-09

  • Zoro # G306414669


product price:  $33.25
/ea

Key Features

Top Width
09 mm (0.35 in)
Storage Temp.
40F-100F
Weight
0.135
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025-D5M-09
Zoro #
G306414669
UPC #
-
Country of Origin
China

Dimensions

Top Width
09 mm (0.35 in)
Height
0.21 in

Details

Storage Temp.
40F-100F
Weight
0.135
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1025 mm (40.35 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -205
Pitch-0.19 in
0.135
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.