Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 1050-D5M-85
Mfr # 1050-D5M-85
Zoro # G406400692
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1050-D5M-85
Zoro #
G406400692
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.21 in
Pitch Length
1050 mm
Belt Trade Size
D5M
Details
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
2.25
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
1050-D5M-85
Number of Teeth
210
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1050 mm (41.34 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1050 mm (41.34 in)
Number of Teeth -210
Pitch-5
2.25
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1050 mm (41.34 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1050 mm (41.34 in)
Number of Teeth -210
Pitch-5
2.25
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.