Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 1100-D5M-09
Mfr # 1100-D5M-09
Zoro # G806416330
product price:Â $34.85
/eaKey Features
Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Height
0.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1100-D5M-09
Zoro #
G806416330
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1100 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Weight
0.1449
Banded Belt
No
Item
Timing Belt
Number of Teeth
220
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Belt Coating
Nylon
Tooth Location
Two Sides
Industry Number
1100-D5M-09
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1100 mm (43.31 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -220
Pitch-0.19 in
0.1449
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1100 mm (43.31 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -220
Pitch-0.19 in
0.1449
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.