
Double Sided 5M timing belts, 1125-D5M-20
Mfr # 1125-D5M-20
Zoro # G706400477
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
1125 mm (44.3 in)
Number of Teeth - Timing Belts
225
Industry Number - Timing Belts
1125-D5M-20
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125-D5M-20
Zoro #
G706400477
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
1125 mm (44.3 in)
Top Width
20 mm (0.79 in)
Height
0.21 in
Details
Number of Teeth - Timing Belts
225
Industry Number - Timing Belts
1125-D5M-20
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Weight
2.41
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Rubber
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1125 mm (44.3 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1125 mm (44.3 in)
Number of Teeth -225
Pitch-5
2.41
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1125 mm (44.3 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1125 mm (44.3 in)
Number of Teeth -225
Pitch-5
2.41
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.