
Double Sided 5M timing belts, 1130-D5M-200
Mfr # 1130-D5M-200
Zoro # G306400822
product price: $791.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
1130 mm (44.49 in)
Number of Teeth - Timing Belts
226
Industry Number - Timing Belts
1130-D5M-200
Top Width
200 mm (7.87 in)
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1130-D5M-200
Zoro #
G306400822
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
1130 mm (44.49 in)
Top Width
200 mm (7.87 in)
Height
0.21 in
Details
Number of Teeth - Timing Belts
226
Industry Number - Timing Belts
1130-D5M-200
Material
Rubber
Weight
3.32
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Standards
RMA
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
3.32
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
3.32
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.