Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 1160-D5M-85
Mfr # 1160-D5M-85
Zoro # G806401183
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D5M
Industry Number
1160-D5M-85
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1160-D5M-85
Zoro #
G806401183
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
D5M
Top Width
85 mm
Pitch Length
1160 mm
Height
0.21 in
Details
Item
Timing Belt
Industry Number
1160-D5M-85
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
232
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.445
Number of Ribs
1
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1160 mm (45.67 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -232
Pitch-0.19 in
1.445
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1160 mm (45.67 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -232
Pitch-0.19 in
1.445
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.