
Double Sided 5M timing belts, 1300-D5M-25
Mfr # 1300-D5M-25
Zoro # G006424586
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
1300 mm (51.18 in)
Number of Teeth - Timing Belts
260
Industry Number - Timing Belts
1300-D5M-25
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300-D5M-25
Zoro #
G006424586
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
1300 mm (51.18 in)
Top Width
25 mm (0.98 in)
Height
0.21 in
Details
Number of Teeth - Timing Belts
260
Industry Number - Timing Belts
1300-D5M-25
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Banded Belt
No
Weight
0.4775
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
For Use With
Heavy Duty General Application
Material
Rubber
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1300 mm (51.18 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -260
Pitch-0.19 in
0.4775
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1300 mm (51.18 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -260
Pitch-0.19 in
0.4775
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.