
Double Sided 5M timing belts, 1455-D5M-100
Mfr # 1455-D5M-100
Zoro # G006426726
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
1455 mm (57.28 in)
Number of Teeth - Timing Belts
291
Industry Number - Timing Belts
1455-D5M-100
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1455-D5M-100
Zoro #
G006426726
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
1455 mm (57.28 in)
Top Width
100 mm (3.94 in)
Height
0.21 in
Details
Number of Teeth - Timing Belts
291
Industry Number - Timing Belts
1455-D5M-100
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Weight
2.13
Temp. Range
-30 F to 160 F
Material
Rubber
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1455 mm (57.28 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -291
Pitch-0.19 in
2.13
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1455 mm (57.28 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -291
Pitch-0.19 in
2.13
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.