Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 1720-D5M-100
Mfr # 1720-D5M-100
Zoro # G406413555
product price:Â $565.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1720-D5M-100
Zoro #
G406413555
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.21 in
Pitch Length
1720 mm
Belt Trade Size
D5M
Details
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.52
Storage Temp.
40F-100F
Standards
RMA
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
344
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Industry Number
1720-D5M-100
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1720 mm (67.72 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -344
Pitch-0.19 in
2.52
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1720 mm (67.72 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -344
Pitch-0.19 in
2.52
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.