Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 2500-D5M-150
Mfr # 2500-D5M-150
Zoro # G906416889
product price:Â $1,267.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Gearbelt Type
Double Side Timing Belt
Weight
5.505
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2500-D5M-150
Zoro #
G906416889
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
2500 mm
Details
Gearbelt Type
Double Side Timing Belt
Weight
5.505
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
500
Belt Coating
Nylon
Industry Number
2500-D5M-150
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2500 mm (98.43 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -500
Pitch-0.19 in
5.505
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2500 mm (98.43 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -500
Pitch-0.19 in
5.505
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.