Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 375-D5M-15
Mfr # 375-D5M-15
Zoro # G406400852
product price:Â $36.79
/eaKey Features
Top Width
15 mm
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Height
0.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375-D5M-15
- Zoro #
- G406400852
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 15 mm
- Height
- 0.21 in
- Pitch Length
- 375 mm
- Belt Trade Size
- D5M
Details
- Number of Ribs
- 1
- Storage Temp.
- 40F-100F
- Standards
- RMA
- Gearbelt Type
- Double Side Timing Belt
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 0.0825
- Temp. Range
- -30 F to 160 F
- Banded Belt
- No
- Maximum Operating Temperature
- 160 Degrees F
- Reinforcing Cord Material
- Fiberglass
- Belt Coating
- Nylon
- Belt Material
- Chloroprene Polymer, Neoprene
- Number of Teeth
- 75
- Item
- Timing Belt
- Tooth Shape
- HTD Curvilinear
- Pitch
- 5 mm
- Tooth Location
- Two Sided
- Industry Number
- 375-D5M-15
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-375 mm (14.76 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -75
Pitch-0.19 in
0.0825
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-375 mm (14.76 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -75
Pitch-0.19 in
0.0825
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.