Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 380-D5M-200
Mfr # 380-D5M-200
Zoro # G706401108
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
380-D5M-200
Zoro #
G706401108
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
380 mm
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
1.12
Banded Belt
No
Number of Ribs
1
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
Two Sides
Industry Number
380-D5M-200
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
76
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-380 mm (14.96 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -76
Pitch-0.19 in
1.12
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-380 mm (14.96 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -76
Pitch-0.19 in
1.12
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.