Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 440-D5M-200
Mfr # 440-D5M-200
Zoro # G506406686
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Weight
1.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
440-D5M-200
Zoro #
G506406686
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Pitch Length
440 mm
Belt Trade Size
D5M
Details
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Weight
1.3
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
440-D5M-200
Number of Teeth
88
Item
Timing Belt
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-440 mm (17.33 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -88
Pitch-0.19 in
1.3
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-440 mm (17.33 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -88
Pitch-0.19 in
1.3
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.