Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 505-D5M-15
Mfr # 505-D5M-15
Zoro # G406411483
product price:Â $40.65
/eaKey Features
Top Width
15 mm
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Height
0.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
505-D5M-15
Zoro #
G406411483
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Pitch Length
505 mm
Belt Trade Size
D5M
Details
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Weight
0.111
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Industry Number
505-D5M-15
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
101
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Item
Timing Belt
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-505 mm (19.88 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -101
Pitch-0.19 in
0.111
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-505 mm (19.88 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -101
Pitch-0.19 in
0.111
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.