Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 605-D5M-200
Mfr # 605-D5M-200
Zoro # G306415734
product price:Â $515.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Weight
1.78
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Height
0.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
605-D5M-200
Zoro #
G306415734
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
605 mm
Details
Weight
1.78
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
605-D5M-200
Pitch
5 mm
Belt Coating
Nylon
Number of Teeth
121
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-605 mm (23.82 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -121
Pitch-0.19 in
1.78
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-605 mm (23.82 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -121
Pitch-0.19 in
1.78
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.