Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 620-D5M-20
Mfr # 620-D5M-20
Zoro # G306415598
product price:Â $54.69
/eaKey Features
Belt Trade Size
D5M
Industry Number
620-D5M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
620-D5M-20
Zoro #
G306415598
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
D5M
Top Width
20 mm
Pitch Length
620 mm
Height
0.21 in
Details
Item
Timing Belt
Industry Number
620-D5M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
124
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Weight
0.182
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-620 mm (24.41 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -124
Pitch-0.19 in
0.182
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-620 mm (24.41 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -124
Pitch-0.19 in
0.182
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.