Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 630-D5M-85
Mfr # 630-D5M-85
Zoro # G706416386
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Banded Belt
No
Weight
0.782
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
630-D5M-85
Zoro #
G706416386
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
630 mm
Details
Banded Belt
No
Weight
0.782
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
5 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Number of Teeth
126
Industry Number
630-D5M-85
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-630 mm (24.8 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -126
Pitch-0.19 in
0.782
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-630 mm (24.8 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -126
Pitch-0.19 in
0.782
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.