Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 650-D5M-20
Mfr # 650-D5M-20
Zoro # G706414610
product price:Â $54.15
/eaKey Features
Top Width
20 mm
Gearbelt Type
Double Side Timing Belt
Height
0.21 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-D5M-20
- Zoro #
- G706414610
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 20 mm
- Height
- 0.21 in
- Pitch Length
- 650 mm
- Belt Trade Size
- D5M
Details
- Gearbelt Type
- Double Side Timing Belt
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Weight
- 1.39
- Standards
- RMA
- Temp. Range
- -30 F to 160 F
- Banded Belt
- No
- Number of Ribs
- 1
- Item
- Timing Belt
- Maximum Operating Temperature
- 160 Degrees F
- Pitch
- 5 mm
- Tooth Location
- Two Sided
- Reinforcing Cord Material
- Fiberglass
- Belt Material
- Chloroprene Polymer, Neoprene
- Tooth Shape
- HTD Curvilinear
- Industry Number
- 650-D5M-20
- Belt Coating
- Nylon
- Number of Teeth
- 130
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-650 mm (25.6 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-650 mm (25.6 in)
Number of Teeth -130
Pitch-5
1.39
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-650 mm (25.6 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-650 mm (25.6 in)
Number of Teeth -130
Pitch-5
1.39
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.