Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 740-D5M-09
Mfr # 740-D5M-09
Zoro # G406415665
product price:Â $25.45
/eaKey Features
Top Width
9 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Height
0.21 in
Weight
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
740-D5M-09
Zoro #
G406415665
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.21 in
Pitch Length
740 mm
Belt Trade Size
D5M
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.58
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Number of Ribs
1
Industry Number
740-D5M-09
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Number of Teeth
148
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-740 mm (29.14 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-740 mm (29.14 in)
Number of Teeth -148
Pitch-5
1.58
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-740 mm (29.14 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-740 mm (29.14 in)
Number of Teeth -148
Pitch-5
1.58
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.