Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 765-D5M-50
Mfr # 765-D5M-50
Zoro # G606405589
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D5M
Industry Number
765-D5M-50
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765-D5M-50
- Zoro #
- G606405589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- D5M
- Top Width
- 50 mm
- Pitch Length
- 765 mm
- Height
- 0.21 in
Details
- Item
- Timing Belt
- Industry Number
- 765-D5M-50
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 153
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Gearbelt Type
- Double Side Timing Belt
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Banded Belt
- No
- Number of Ribs
- 1
- Weight
- 0.56
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Standards
- RMA
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-765 mm (30.12 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -153
Pitch-0.19 in
0.56
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-765 mm (30.12 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -153
Pitch-0.19 in
0.56
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.