Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 775-D5M-200
Mfr # 775-D5M-200
Zoro # G606406852
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Standards
RMA
Number of Ribs
1
Weight
2.28
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
775-D5M-200
Zoro #
G606406852
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Pitch Length
775 mm
Belt Trade Size
D5M
Details
Standards
RMA
Number of Ribs
1
Weight
2.28
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Number of Teeth
155
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
775-D5M-200
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-775 mm (30.51 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -155
Pitch-0.19 in
2.28
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-775 mm (30.51 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -155
Pitch-0.19 in
2.28
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.