Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 790-D5M-150
Mfr # 790-D5M-150
Zoro # G906406934
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Height
0.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
790-D5M-150
Zoro #
G906406934
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.21 in
Pitch Length
790 mm
Belt Trade Size
D5M
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Weight
1.74
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Pitch
5 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
158
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Industry Number
790-D5M-150
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-790 mm (31.1 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -158
Pitch-0.19 in
1.74
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-790 mm (31.1 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -158
Pitch-0.19 in
1.74
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.