Zoro Homepage

Double Sided 5M timing belts, 790-D5M-85

  • Mfr # 790-D5M-85

  • Zoro # G206406924


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
790 mm (31.1 in)
Number of Teeth - Timing Belts
158
Industry Number - Timing Belts
790-D5M-85
Height
0.21 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-D5M-85
Zoro #
G206406924
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
790 mm (31.1 in)
Height
0.21 in
Top Width
85 mm (3.35 in)

Details

Number of Teeth - Timing Belts
158
Industry Number - Timing Belts
790-D5M-85
Material
Rubber
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
For Use With
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Weight
0.986
Temp. Range
-30 F to 160 F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-790 mm (31.1 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -158
Pitch-0.19 in
0.986
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.