Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 835-D5M-25
Mfr # 835-D5M-25
Zoro # G006417137
product price:Â $77.99
/eaKey Features
Top Width
25 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
835-D5M-25
Zoro #
G006417137
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
835 mm
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.79
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
167
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
Two Sides
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Industry Number
835-D5M-25
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-835 mm (32.88 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-835 mm (32.88 in)
Number of Teeth -167
Pitch-5
1.79
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-835 mm (32.88 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-835 mm (32.88 in)
Number of Teeth -167
Pitch-5
1.79
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.