Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 845-D5M-15
Mfr # 845-D5M-15
Zoro # G306426006
product price:Â $49.79
/eaKey Features
Top Width
15 mm
Gearbelt Type
Double Side Timing Belt
Height
0.21 in
Weight
0.186
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
845-D5M-15
Zoro #
G306426006
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Pitch Length
845 mm
Belt Trade Size
D5M
Details
Gearbelt Type
Double Side Timing Belt
Weight
0.186
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Teeth
169
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Tooth Location
Two Sides
Industry Number
845-D5M-15
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-845 mm (33.27 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -169
Pitch-0.19 in
0.186
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-845 mm (33.27 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -169
Pitch-0.19 in
0.186
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.