Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 1032-D8M-09
Mfr # 1032-D8M-09
Zoro # G906411648
product price:Â $33.45
/eaKey Features
Belt Trade Size
D8M
Industry Number
1032-D8M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1032-D8M-09
Zoro #
G906411648
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
D8M
Top Width
9 mm
Pitch Length
1032 mm
Height
0.32 in
Details
Item
Timing Belt
Industry Number
1032-D8M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
129
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Storage Temp.
40F-100F
Number of Ribs
1
Weight
0.18
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1032 mm (40.63 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.31 in
0.18
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1032 mm (40.63 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.31 in
0.18
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.