
Double Sided 8M timing belts, 1208-D8M-09
Mfr # 1208-D8M-09
Zoro # G006415645
product price: $37.19
/eaKey Features
Pitch Length - Timing Belts
1208 mm (47.56 in)
Number of Teeth - Timing Belts
151
Industry Number - Timing Belts
1208-D8M-09
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1208-D8M-09
Zoro #
G006415645
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
1208 mm (47.56 in)
Top Width
09 mm (0.35 in)
Height
0.32 in
Details
Number of Teeth - Timing Belts
151
Industry Number - Timing Belts
1208-D8M-09
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Material
Rubber
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Weight
0.21
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1208 mm (47.56 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -151
Pitch-0.31 in
0.21
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1208 mm (47.56 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -151
Pitch-0.31 in
0.21
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.