Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 1824-D8M-85
Mfr # 1824-D8M-85
Zoro # G906416483
product price:Â $502.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Gearbelt Type
Double Side Timing Belt
Height
0.32 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1824-D8M-85
Zoro #
G906416483
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1824 mm
Details
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
2.98
Number of Ribs
1
Standards
RMA
Tooth Shape
HTD Curvilinear
Industry Number
1824-D8M-85
Item
Timing Belt
Tooth Location
Two Sides
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
228
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1824 mm (71.81 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -228
Pitch-0.31 in
2.98
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1824 mm (71.81 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -228
Pitch-0.31 in
2.98
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.