Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 1936-D8M-20
Mfr # 1936-D8M-20
Zoro # G406400586
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Top Width
20 mm
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1936-D8M-20
Zoro #
G406400586
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1936 mm
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Weight
0.74
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Industry Number
1936-D8M-20
Item
Timing Belt
Number of Teeth
242
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1936 mm (76.22 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -242
Pitch-0.31 in
0.74
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1936 mm (76.22 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -242
Pitch-0.31 in
0.74
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.