Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 2032-D8M-85
Mfr # 2032-D8M-85
Zoro # G306401218
product price:Â $515.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Weight
3.32
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Height
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2032-D8M-85
Zoro #
G306401218
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
2032 mm
Details
Weight
3.32
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
254
Industry Number
2032-D8M-85
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-2032 mm (80 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -254
Pitch-0.31 in
3.32
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-2032 mm (80 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -254
Pitch-0.31 in
3.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.