Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 2120-D8M-15
Mfr # 2120-D8M-15
Zoro # G906413512
product price:Â $99.19
/eaKey Features
Top Width
15 mm
Height
0.32 in
Standards
RMA
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2120-D8M-15
Zoro #
G906413512
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
2120 mm
Details
Standards
RMA
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Weight
6.04
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
265
Pitch
8 mm
Industry Number
2120-D8M-15
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-2120 mm (83.47 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-2120 mm (83.47 in)
Number of Teeth -265
Pitch-8
6.04
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-2120 mm (83.47 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-2120 mm (83.47 in)
Number of Teeth -265
Pitch-8
6.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.