Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 2248-D8M-100
Mfr # 2248-D8M-100
Zoro # G606424566
product price:Â $684.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Height
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2248-D8M-100
Zoro #
G606424566
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
2248 mm
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
4.32
Gearbelt Type
Double Side Timing Belt
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
8 mm
Tooth Location
Two Sides
Industry Number
2248-D8M-100
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
281
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-2248 mm (88.5 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -281
Pitch-0.31 in
4.32
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-2248 mm (88.5 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -281
Pitch-0.31 in
4.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.