
Double Sided 8M timing belts, 2400-D8M-50
Mfr # 2400-D8M-50
Zoro # G006414761
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
2400 mm (94.49 in)
Number of Teeth - Timing Belts
300
Industry Number - Timing Belts
2400-D8M-50
Temp. Range
-30 F to 160 F
Weight
6.84
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400-D8M-50
Zoro #
G006414761
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
2400 mm (94.49 in)
Top Width
50 mm (1.97 in)
Height
0.32 in
Details
Number of Teeth - Timing Belts
300
Industry Number - Timing Belts
2400-D8M-50
Temp. Range
-30 F to 160 F
Weight
6.84
Material
Rubber
Standards
RMA
Gearbelt Type
Double Side Timing Belt
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-2400 mm (94.49 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-2400 mm (94.49 in)
Number of Teeth -300
Pitch-8
6.84
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-2400 mm (94.49 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-2400 mm (94.49 in)
Number of Teeth -300
Pitch-8
6.84
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.