Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 2480-D8M-20
Mfr # 2480-D8M-20
Zoro # G006425880
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D8M
Industry Number
2480-D8M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2480-D8M-20
Zoro #
G006425880
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
D8M
Top Width
20 mm
Pitch Length
2480 mm
Height
0.32 in
Details
Item
Timing Belt
Industry Number
2480-D8M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
310
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Weight
0.95
Standards
RMA
Number of Ribs
1
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-2480 mm (97.64 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -310
Pitch-0.31 in
0.95
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-2480 mm (97.64 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -310
Pitch-0.31 in
0.95
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.