Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 2600-D8M-50
Mfr # 2600-D8M-50
Zoro # G006414570
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Height
0.32 in
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2600-D8M-50
Zoro #
G006414570
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
2600 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Weight
7.41
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Industry Number
2600-D8M-50
Number of Teeth
325
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-2600 mm (102.37 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-2600 mm (102.37 in)
Number of Teeth -325
Pitch-8
7.41
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-2600 mm (102.37 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-2600 mm (102.37 in)
Number of Teeth -325
Pitch-8
7.41
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.