Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 3280-D8M-150
Mfr # 3280-D8M-150
Zoro # G606415519
product price:Â $1,526.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3280-D8M-150
Zoro #
G606415519
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
3280 mm
Details
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
9.35
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Pitch
8 mm
Item
Timing Belt
Industry Number
3280-D8M-150
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Number of Teeth
410
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-3280 mm (129.14 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-3280 mm (129.14 in)
Number of Teeth -410
Pitch-8
9.35
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-3280 mm (129.14 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-3280 mm (129.14 in)
Number of Teeth -410
Pitch-8
9.35
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.