Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 3408-D8M-25
Mfr # 3408-D8M-25
Zoro # G606413836
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Storage Temp.
40F-100F
Banded Belt
No
Weight
1.64
Height
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3408-D8M-25
Zoro #
G606413836
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.32 in
Pitch Length
3408 mm
Belt Trade Size
D8M
Details
Storage Temp.
40F-100F
Banded Belt
No
Weight
1.64
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Tooth Shape
HTD Curvilinear
Number of Teeth
426
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Industry Number
3408-D8M-25
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-3408 mm (134.17 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -426
Pitch-0.31 in
1.64
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-3408 mm (134.17 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -426
Pitch-0.31 in
1.64
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.