Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 3480-D8M-150
Mfr # 3480-D8M-150
Zoro # G406413470
product price:Â $1,619.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Banded Belt
No
Weight
10.04
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3480-D8M-150
Zoro #
G406413470
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.32 in
Pitch Length
3480 mm
Belt Trade Size
D8M
Details
Banded Belt
No
Weight
10.04
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Industry Number
3480-D8M-150
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
435
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-3480 mm (137.01 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -435
Pitch-0.31 in
10.04
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-3480 mm (137.01 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -435
Pitch-0.31 in
10.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.