Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 672-D8M-85
Mfr # 672-D8M-85
Zoro # G406414514
product price:Â $676.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Banded Belt
No
Weight
1.1
Number of Ribs
1
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
672-D8M-85
Zoro #
G406414514
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.32 in
Pitch Length
672 mm
Belt Trade Size
D8M
Details
Banded Belt
No
Weight
1.1
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Timing Belt
Tooth Location
Two Sides
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
672-D8M-85
Reinforcing Cord Material
Fiberglass
Number of Teeth
84
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-672 mm (26.46 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -84
Pitch-0.31 in
1.1
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-672 mm (26.46 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -84
Pitch-0.31 in
1.1
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.