
Double Sided 8M timing belts, 680-D8M-100
Mfr # 680-D8M-100
Zoro # G906415516
product price: $804.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
680 mm (26.77 in)
Number of Teeth - Timing Belts
85
Industry Number - Timing Belts
680-D8M-100
Weight
1.31
Banded Belt
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680-D8M-100
Zoro #
G906415516
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
680 mm (26.77 in)
Top Width
100 mm (3.94 in)
Height
0.32 in
Details
Number of Teeth - Timing Belts
85
Industry Number - Timing Belts
680-D8M-100
Weight
1.31
Banded Belt
No
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Standards
RMA
Material
Rubber
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-680 mm (26.77 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -85
Pitch-0.31 in
1.31
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-680 mm (26.77 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -85
Pitch-0.31 in
1.31
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.