
Double Sided 8M timing belts, 800-D8M-09
Mfr # 800-D8M-09
Zoro # G306426112
product price: $28.45
/eaKey Features
Pitch Length - Timing Belts
800 mm (31.5 in)
Number of Teeth - Timing Belts
100
Industry Number - Timing Belts
800-D8M-09
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-D8M-09
Zoro #
G306426112
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
800 mm (31.5 in)
Top Width
9 mm (0.36 in)
Height
0.32 in
Details
Number of Teeth - Timing Belts
100
Industry Number - Timing Belts
800-D8M-09
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.4
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Material
Rubber
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-800 mm (31.5 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-800 mm (31.5 in)
Number of Teeth -100
Pitch-8
2.4
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-800 mm (31.5 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-800 mm (31.5 in)
Number of Teeth -100
Pitch-8
2.4
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.