Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 848-D8M-15
Mfr # 848-D8M-15
Zoro # G306403090
product price:Â $47.75
/eaKey Features
Top Width
15 mm
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
848-D8M-15
Zoro #
G306403090
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
848 mm
Details
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
0.24
Industry Number
848-D8M-15
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
106
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-848 mm (33.39 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -106
Pitch-0.31 in
0.24
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-848 mm (33.39 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -106
Pitch-0.31 in
0.24
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.