Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 856-D8M-09
Mfr # 856-D8M-09
Zoro # G606402922
product price:Â $30.99
/eaKey Features
Top Width
9 mm
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
856-D8M-09
Zoro #
G606402922
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
856 mm
Details
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
0.15
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Belt Coating
Nylon
Number of Teeth
107
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
856-D8M-09
Item
Timing Belt
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-856 mm (33.7 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -107
Pitch-0.31 in
0.15
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-856 mm (33.7 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -107
Pitch-0.31 in
0.15
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.