Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 960-D8M-09
Mfr # 960-D8M-09
Zoro # G406425992
product price:Â $32.49
/eaKey Features
Top Width
9 mm
Standards
RMA
Height
0.32 in
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
960-D8M-09
Zoro #
G406425992
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.32 in
Pitch Length
960 mm
Belt Trade Size
D8M
Details
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Weight
2.88
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
120
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
960-D8M-09
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
2.88
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
2.88
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.