Double V-Belt, BB114, BB, Rubber, 117 in, 21/32 in Top Width
- Mfr # BB114
- Zoro # G803833925
product price:Â
$
36.89
/ea
Key Features
V-Belt Type
Double-V
V-Belt Section
BB
Number of Ribs
1
Top Width
21/32 in
Outside Length
117 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB114
- Zoro #
- G803833925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 117 in
- Inside Length
- 114 in
- Height
- 17/32in
- Thickness
- 17/32in
Details
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- V-Belt Section
- BB
- Industry Number
- BB114
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Part
- 7200025
- Replaces OEM Brand
- Ariens / Gravely
- Weight
- 1.54 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-21/32 in Material-Rubber Outside Length-117 in Height-17/32in Weight: 1.54 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.